
16" Brown Solid Wood One Drawer Nightstand
Mfr # 651506
Zoro # G422375714
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Depth
11.8 in
Assembly Required
Full Assembly Needed
Width
11.8 in
Application Type
No
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651506
Zoro #
G422375714
UPC #
-
Country of Origin
India
Dimensions
Depth
11.8 in
Width
11.8 in
Height
15.7 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Color
Brown
Description
Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.