
16" Brown Solid Wood One Drawer Nightstand
Mfr # 653810
Zoro # G522367060
product price: $636.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Width (in)
17.7 in
Height (in)
15.7 in
Depth (in)
13.8 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653810
Zoro #
G522367060
UPC #
-
Country of Origin
India
Dimensions
Width (in)
17.7 in
Height (in)
15.7 in
Depth (in)
13.8 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown
Description
Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 17.70-inch w x 13.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.