
16" Brown Solid Wood One Drawer Nightstand
Mfr # 653817
Zoro # G222360019
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
15.7 in
Assembly Required
No Assembly Needed
Depth
13.8 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653817
Zoro #
G222360019
UPC #
-
Country of Origin
India
Dimensions
Height
15.7 in
Depth
13.8 in
Width
17.7 in
Details
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Description
Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 17.70-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.