Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Brown Solid Wood One Drawer Nightstand

  • Mfr # 653819

  • Zoro # G422349609


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Depth
13.8 in
Width
17.7 in
Application Type
No
Assembly Required
No Assembly Needed
Height
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653819
Zoro #
G422349609
UPC #
-
Country of Origin
India

Dimensions

Depth
13.8 in
Width
17.7 in
Height
15.7 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
Brown

Description

Our 16-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.