Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Brown Solid Wood One Drawer Round Floating Nightstand

  • Mfr # 651497

  • Zoro # G522345631


product price: $525.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Depth (in)
12.2 in
Height (in)
4.3 in
Commercial Use
No
Width (in)
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651497
Zoro #
G522345631
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
12.2 in
Height (in)
4.3 in
Width (in)
15.7 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Nightstands & Bedside Table
Color
Brown

Description

Good looking design and practical styling meet to form this 4-inch brown solid wood one drawer round floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality solid mango wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 4.30-inch h x 15.70-inch w x 12.20-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.