Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Brown Solid Wood Square Nightstand

  • Mfr # 651546

  • Zoro # G022336788


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
15.7 in
Width
7.9 in
Color
Brown
Application Type
No
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651546
Zoro #
G022336788
UPC #
-
Country of Origin
India

Dimensions

Height
15.7 in
Width
7.9 in
Depth
7.9 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Application Type
No
Assembly Required
No Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 16-inch brown solid wood square nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 7.90-inch w x 7.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.