Zoro Homepage

16" Brown Solid Wood Square Nightstand

  • Mfr # 651554

  • Zoro # G422365906


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Brown
Width
7.9 in
Height
15.7 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651554
Zoro #
G422365906
UPC #
-
Country of Origin
India

Dimensions

Width
7.9 in
Height
15.7 in
Depth
7.9 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Nightstands & Bedside Table
Application Type
No

Description

Our 16-inch brown solid wood square nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 7.90-inch w x 7.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.