Zoro Homepage

16" Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651503

  • Zoro # G222370322


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Assembly Required
Full Assembly Needed
Height
15.7 in
Depth
7.9 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651503
Zoro #
G222370322
UPC #
-
Country of Origin
India

Dimensions

Height
15.7 in
Depth
7.9 in
Width
7.9 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
Full Assembly Needed
Application Type
No

Description

Good looking design and practical styling meet to form this 16-inch brown solid wood square one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 7.90-inch w x 7.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.