
16" Brown Solid Wood Square One Drawer Nightstand
Mfr # 651570
Zoro # G222335574
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
7.9 in
Width
7.9 in
Height
15.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651570
Zoro #
G222335574
UPC #
-
Country of Origin
India
Dimensions
Depth
7.9 in
Width
7.9 in
Height
15.7 in
Details
Application Type
No
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 16-inch brown solid wood square one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 7.90-inch w x 7.90-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.