
16" Brown Solid Wood Square One Drawer Nightstand
Mfr # 651619
Zoro # G722372970
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Height
15.7 in
Color
Brown
Depth
7.9 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651619
Zoro #
G722372970
UPC #
-
Country of Origin
India
Dimensions
Height
15.7 in
Depth
7.9 in
Width
7.9 in
Details
Application Type
No
Color
Brown
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Description
Good looking design and practical styling meet to form this 16-inch brown solid wood square one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 7.90-inch w x 7.90-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.