Shop HOMEROOTS
See all product information
Create Account
16" Brown Solid Wood Square One Drawer Nightstand
Mfr # 651891
Zoro # G222905364
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Brown
Leg Color
Brown
Length
15.7 in
Depth
7.9 in
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651891
- Zoro #
- G222905364
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 15.7 in
- Depth
- 7.9 in
- Width
- 7.9 in
Details
- Frame Color
- Brown
- Leg Color
- Brown
- Frame Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Drawer Glide Mechanism
- Wood Slide
- Number of Shelves
- 1
- Shape
- Square
- Capacity
- 7 lb
- Commercial Use
- No
- Frame Wood Species
- Mango
- Number of Drawers
- 1
- Style
- Modern
- Felt Lined Drawers
- No
- Finish
- Natural
- Soft Close or Self Close Drawer Glides
- No
- Color
- Brown
- Leg Material
- Solid Wood
- Item
- Nightstands & Bedside Table
- Material
- Solid Wood
Description
Our 16-inch brown solid wood square one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 7.90-inch w x 7.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.