Zoro Homepage

16" Brown Solid Wood Square Two Drawer Nightstand

  • Mfr # 651620

  • Zoro # G222372029


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Height
15.7 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
7.9 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651620
Zoro #
G222372029
UPC #
-
Country of Origin
India

Dimensions

Height
15.7 in
Width
7.9 in
Depth
7.9 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Brown
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 16-inch brown solid wood square two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 15.70-inch h x 7.90-inch w x 7.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.