This item is Discontinued.

Homeroots 16" Camel Brown Wood Faux Shagreen Serving Tray With Handles 571239

16" Camel Brown Wood Faux Shagreen Serving Tray With Handles (Discontinued)

  • Mfr # 571239
  • Zoro # G322376125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571239
Zoro #
G322376125
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9.5 in
Overall Height
1.75 in
Overall Width
15.75 in

Details

Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Freshen up your space with this convenient and good looking 16-inch Camel Brown wood faux shagreen serving tray with handles. Finished with a vinyl faux shagreen designed pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, décor, and more.1.75-inch H x 15.75-inch W x 9.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.