This item is Discontinued.

Homeroots 16" Champagne And Gold Geometric Print Handmade Serving Tray With Handles 625659

16" Champagne And Gold Geometric Print Handmade Serving Tray With Handles (Discontinued)

  • Mfr # 625659
  • Zoro # G722370938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
625659
Zoro #
G722370938
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.75 in
Overall Width
15.75 in
Overall Depth
9.25 in

Details

Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 16-inch gold and gold animal print handmade serving tray with handles will add a beautiful decorative accent to your decor. A beautiful geometric pattern adds to the appeal and decorative quality of this piece. Features gold metal handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. 1.75-inch h x 15.75-inch w x 9.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.