Shop HOMEROOTS
See all product information
Create Account
16' Charcoal And Black Trellis Indoor Outdoor Runner Rug
- Mfr # 545221
- Zoro # G422329250
product price:Â
$
89.85
/ea
Key Features
Color
Charcoal Black
Material
Polypropylene
Shape
Runner
Width (In.)
192 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545221
- Zoro #
- G422329250
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Charcoal Black
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Polypropylene
Dimensions
- Width (In.)
- 192 in
- Depth
- 0.3 in
- Height
- 26 in
Description
Set an inviting tone in your space with this 16-foot charcoal and black trellis indoor outdoor runner rug. This runner shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 192-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.