Zoro Homepage

16" Chestnut Solid Wood One Drawer Nightstand

  • Mfr # 653811

  • Zoro # G122356037


product price: $636.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Width (in)
17.7 in
Height (in)
15.7 in
Depth (in)
13.8 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653811
Zoro #
G122356037
UPC #
-
Country of Origin
India

Dimensions

Width (in)
17.7 in
Height (in)
15.7 in
Depth (in)
13.8 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 16-inch chestnut solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 15.70-inch h x 17.70-inch w x 13.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.