Zoro Homepage

16" Clear Glass Geometric Table Lamp With White Drum Shade

  • Mfr # 546099

  • Zoro # G622360992


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Color
White
Assembly Required
Partial Assembly Needed
Width
7 in
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546099
Zoro #
G622360992
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in
Height
15.75 in

Details

Item
Table Lamp
Color
White
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 16-inch clear glass geometric table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of glass finished in a clear tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 15.75-inch H x 7-inch W x 7-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.