
16" Clear Red Blue Yellow Murano Glass Modern Abstract Tabletop Sculpture
Mfr # 376112
Zoro # G222883389
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Construction Method
Machine-Made
Subject
No Subject
Length
15.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376112
Zoro #
G222883389
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
15.5 in
Depth
7 in
Details
Construction Method
Machine-Made
Subject
No Subject
Item
Sculptures
Commercial Use
No
Pieces per Set
1
Color
Clear, Red, Blue, Yellow
Plays Music
No
Assembly Required
No
Design Motif
Not an animal
Nature Motif
No Nature
Material
Murano Glass
Hand Painted
No
Occasion
No Holiday
Sculpture Type
Modern Abstract
Description
Add an air of fashion to your room and rejuvenate the space with this 16-inch clear red blue yellow murano glass modern abstract tabletop sculpture. This clear red blue yellow hued piece represents high quality, expertly made from high grade murano glass. A perfect decorative addition for anyone who loves a stylish look and feel. 15.5-inch H x 3-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.