
16" Cream Ceramic Round Table Lamp With Cream Drum Shade
Mfr # 545818
Zoro # G622353949
product price: $89.35
/ea
Free Shipping & Returns
Key Features
Height
15.75 in
Assembly Required
Partial Assembly Needed
Color
Cream
Depth
10 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545818
Zoro #
G622353949
UPC #
-
Country of Origin
China
Dimensions
Height
15.75 in
Depth
10 in
Width
10 in
Details
Assembly Required
Partial Assembly Needed
Color
Cream
Item
Table Lamp
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 16-inch cream ceramic round table lamp with cream drum shade will be a great addition to your space. The lamp is made of sturdy ceramic and features a cream color. The cream shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 15.75-inch H x 10-inch W x 10-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.