Zoro Homepage

16" Cream Ceramic Round Table Lamp With Cream Empire Shade

  • Mfr # 545817

  • Zoro # G822367012


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
13 in
Depth
13 in
Height
16.25 in
Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545817
Zoro #
G822367012
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Depth
13 in
Height
16.25 in

Details

Application Type
Yes
Item
Table Lamp
Color
Cream
Assembly Required
Partial Assembly Needed

Description

This 16-inch cream ceramic round table lamp with cream empire shade is the perfect combination of design and function. The lamp is made of sturdy ceramic and features a cream color. The cream shade has a empire shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 16.25-inch H x 13-inch W x 13-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.