
16" Distressed White Wash Wooden Initial Letter F Sculpture
Mfr # 478358
Zoro # G322884040
product price: $34.49
/eaKey Features
Depth
2.25 in
Width
11.5 in
Plays Music
No
Subject
Words and text
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478358
Zoro #
G322884040
UPC #
-
Country of Origin
China
Dimensions
Depth
2.25 in
Width
11.5 in
Length
15.75 in
Details
Plays Music
No
Subject
Words and text
Item
Sculptures
Color
White
Material
Manufactured Wood
Power Source
No Power Source Required / Manual
Sculpture Type
Tabletop Sculpture
Assembly Required
No
Hand Painted
No
Commercial Use
Yes
Occasion
No Holiday
Pieces per Set
1
Design Motif
Not an animal
Construction Method
Machine-Made
Nature Motif
No Nature
Description
Add some personalization to your space with this Distressed White Wash Wooden Initial Letter Sculpture. Large in size, the 15.75"h letter can be a great accent to your living room, kitchen, entrance foyer, children's bedroom and more. Use to spell out a monogram or create a word to add some creative and special decor to your room. Crafted from MDF in a natural rustic and distressed white finish, the letter can be used as is, re-painted a different color, or stained, making it a fun option for a DIY craft project. Comes ready to hang but is also designed to be free standing to sit on a table, ledge, mantel, dresser, desk or bookshelf. 15.8" x 11.5" x 2.3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.