
16" Fuchsia Upholstered Velvet Bench with Flip top
Mfr # 530662
Zoro # G322356769
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
59 in
Overall Width
15.7 in
Assembly Required
Partial Assembly Needed
Overall Height
18.1 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530662
Zoro #
G322356769
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
59 in
Overall Width
15.7 in
Overall Height
18.1 in
Details
Assembly Required
Partial Assembly Needed
Item
Benche
Application Type
No
Color
Fuchsia
Description
Distinctive in style the 16-inch fuchsia upholstered velvet bench with flip top radiates a versatile charm. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18.1-inch H x 15.7-inch W x 59-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.