
16" Glam Gold And Faux Crystals Christmas Tree Tabletop Sculpture
Mfr # 354786
Zoro # G122883304
product price:Â $43.19
/eaKey Features
Sculpture Type
Tabletop Sculpture
Length
16 in
Construction Method
Hand Finished
Hand Painted
No
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354786
Zoro #
G122883304
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Width
8 in
Depth
3.5 in
Details
Sculpture Type
Tabletop Sculpture
Construction Method
Hand Finished
Hand Painted
No
Item
Sculptures
Plays Music
No
LED Lighting
No
Color
Clear, Gold
Subject
No Subject
Material
Faux Crystal, Faux Gold
Commercial Use
Yes
Occasion
Christmas
Assembly Required
No
Finish
Gold
Description
Decorate for the holiday season with this glamorous gold and faux crystal Christmas Tree. Its exquisite design captures the essence of the holiday season, bringing a modern elegance to your festive decor. Crafted from high-quality faux crystal and faux silver, this sculpture adds a touch of sophistication to any tabletop. With its shimmering finish, it reflects light beautifully, enhancing the ambiance of your space. This brilliant hand-crafted tree will be a great addition to your tabletop, bookshelf, desk, or mantel. 16.00-inch h x 8.00-inch w x 3.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.