
16" Glam Silver And Faux Crystals Christmas Tree Tabletop Sculpture
Mfr # 354784
Zoro # G322882411
product price: $45.99
/eaKey Features
Material
Faux Crystal, Faux Silver
Plays Music
No
Subject
No Subject
Width
8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354784
Zoro #
G322882411
UPC #
-
Country of Origin
India
Dimensions
Width
8 in
Length
16 in
Depth
3.5 in
Details
Material
Faux Crystal, Faux Silver
Plays Music
No
Subject
No Subject
Color
Silver
LED Lighting
No
Commercial Use
Yes
Construction Method
Hand Finished
Assembly Required
No
Occasion
Christmas
Finish
Silver
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Description
This 16-inch silver and faux crystals Christmas Tree tabletop sculpture is the perfect way to celebrate and decorate for the holidays. Its exquisite design captures the essence of the holiday season, bringing a modern elegance to your festive decor. Crafted from high-quality faux crystal and faux silver, this sculpture adds a touch of sophistication to any tabletop. With its shimmering finish, it reflects light beautifully, enhancing the ambiance of your space. This brilliant hand-crafted tree will be a great addition to your tabletop, bookshelf, desk, or mantel. 16.00-inch h x 8.00-inch w x 3.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.