Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Gold And White Aluminum And Marble Abstract Tabletop Sculpture

  • Mfr # 628142

  • Zoro # G922885126


product price: $79.49
/ea
Free Shipping & Returns

Key Features

LED Lighting
No
Finish
Gold
Plays Music
No
Assembly Required
No
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628142
Zoro #
G922885126
UPC #
-
Country of Origin
India

Dimensions

Length
15.75 in
Width
8.25 in
Depth
4 in

Details

LED Lighting
No
Finish
Gold
Plays Music
No
Assembly Required
No
Construction Method
Hand Finished
Hand Painted
No
Sculpture Type
Tabletop Sculpture
Color
Gold, White
Occasion
No Holiday
Subject
Geometric & Shapes
Commercial Use
Yes
Material
Aluminum, Marble
Shape
Oval
Item
Sculptures

Description

The 16-inch gold and white aluminum and marble abstract tabletop sculpture is the perfect decorative accessory for your home. It's a perfect addition for those who love an up-to-the-minute look and feel. This stunning piece showcases an unique blend of abstract geometric shapes and lines that adds a contemporary touch to any room. Hand finished to perfection, it exhibits a meticulous craftsmanship that enhances its allure. Made from high-quality aluminum and marble, this modern sculpture is designed to captivate attention while elevating your decor aesthetic with its striking presence. 15.75-inch h x 8.25-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.