Zoro Homepage

16" Gold Round Aluminum Framed Bathroom Vanity Mirror

  • Mfr # 565017

  • Zoro # G622347955


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Depth
1.1 in
Width
16 in
Material
Aluminum
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565017
Zoro #
G622347955
UPC #
-
Country of Origin
China

Dimensions

Depth
1.1 in
Width
16 in
Height
16 in

Details

Item
Mirror
Material
Aluminum

Description

Add beauty to your bathroom or home with this 16-inch gold round aluminum framed bathroom vanity mirror. Framed with aluminum, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 16-inch h x 16-inch w x 1.1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.