
16" Gold Wood Geometric Serving Tray With Handles
Mfr # 571240
Zoro # G622370151
product price: $68.15
/eaKey Features
Overall Height
1.75 in
Overall Width
15.75 in
Overall Depth
9.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571240
Zoro #
G622370151
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.75 in
Overall Width
15.75 in
Overall Depth
9.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Tray
Description
This 16-inch gold wood and vinyl geometric handmade serving tray with handles is a handy and versatile addition to your home. A beautiful geometric pattern adds to the appeal and decorative quality of this piece. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.