
16" Golden Brown Abstract Cylinder Crystal Glass Table Vase
Mfr # 397581
Zoro # G022883060
product price: $96.49
/ea
Free Shipping & Returns
Key Features
Shape
Cylinder
Depth
5 in
Vase Type
Table Vase
Occasion
No Holiday
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397581
Zoro #
G022883060
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
5 in
Length
16 in
Details
Shape
Cylinder
Vase Type
Table Vase
Item
Vases
Occasion
No Holiday
Pattern
Abstract
Commercial Use
No
Intended Room
Living Room
Assembly Required
No
Material
Crystal Glass
Watertight
No
Style
Modern
Color
Golden Brown
Description
Enhance the elegance of your space with this 16-inch abstract cylinder crystal glass table vase. Crafted from stunning golden brown crystal glass, this modern piece exudes sophistication and style effortlessly. The cylindrical shape of the vase adds a contemporary touch to any room, making it a perfect centerpiece for your table or shelf. Its unique design is a striking addition to your home decor, elevating the ambiance with a touch of luxury. Add fresh flowers or decorative stems to bring life and vibrancy to your living space. A versatile and eye-catching accent piece, this golden brown vase is a chic choice for showcasing your interior design aesthetic. 16-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.