
16" Gray And White Manufactured Wood Hand Painted Sculpture
Mfr # 401873
Zoro # G622882128
product price: $1,942.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, White
Sculpture Type
Model Boat
Length
15.75 in
Subject
Transportation
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401873
Zoro #
G622882128
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
15.75 in
Depth
7 in
Width
42.5 in
Details
Color
Gray, White
Sculpture Type
Model Boat
Item
Sculptures
Subject
Transportation
Commercial Use
No
Construction Method
Handmade
Material
Solid Wood
Hand Painted
Yes
Assembly Required
No
Plays Music
No
Nature Motif
No Nature
Description
This multi-color hued piece represents high quality, expertly made from high grade manufactured wood. This sculpture makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. 15.75" H x 42.5" W x 7" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.