Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Gray Metal Table Lamp

  • Mfr # 646265

  • Zoro # G422348466


product price: $59.35
/ea

Key Features

Depth
16.75 in
Width
5.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646265
Zoro #
G422348466
UPC #
-
Country of Origin
China

Dimensions

Depth
16.75 in
Width
5.5 in
Height
15.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 16-inch gray metal table lamp is the perfect combination of design and function. A gorgeous gray metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 15.50-inch h x 5.50-inch w x 16.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.