
16" Gray Metal USB Table Lamp With Clear Globe Shade
Mfr # 646004
Zoro # G022354577
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Width
5.68 in
Color
Gray
Height
16 in
Depth
8.4 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646004
Zoro #
G022354577
UPC #
-
Country of Origin
China
Dimensions
Width
5.68 in
Height
16 in
Depth
8.4 in
Details
Color
Gray
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
This 16-inch gray metal usb table lamp with clear globe shade is the perfect combination of design and function. A gorgeous gray metal base brings just the right amount of pizzazz to this fabulous lamp. The clear shade has a globe shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 16.00-inch h x 5.68-inch w x 8.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.