
16" Green Aluminum Decorative Pear Tabletop Sculpture
Mfr # 354657
Zoro # G022882056
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Assembly Required
No
Color
Green
Depth
11 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354657
Zoro #
G022882056
UPC #
-
Country of Origin
India
Dimensions
Width
11 in
Depth
11 in
Length
16 in
Details
Assembly Required
No
Color
Green
Nature Motif
No Nature
Subject
No Subject
Sculpture Type
Decorative Pear
Material
Aluminum
Item
Sculptures
Description
Enhance your home decor with this stunning decorative pear sculpture crafted from high grade aluminum in a vibrant green hue. Its transitional style brings a contemporary touch, making it an ideal choice for those seeking a modern aesthetic. The sleek design and intricate details of this sculpture make it a standout piece that will effortlessly elevate any room it graces. Add a touch of sophistication and charm to your living space with this eye-catching artwork that exudes elegance and style. A unique and exquisite addition for those looking to enhance their interiors with a chic and trendy flair. 16-inch H x 11-inch W x 11-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.