16" Green Tan And Brown Cotton Striped Tiger Print Footstool

  • Mfr # 634165

  • Zoro # G922369954


product price: $72.25
/ea

Key Features

Depth
16 in
Width
16 in
Assembly Required
No Assembly Needed
Application Type
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634165
Zoro #
G922369954
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
16 in
Height
5 in

Details

Color
Brown Green/Green Beige
Assembly Required
No Assembly Needed
Application Type
No
Item
Ottoman

Description

This fun and exotic green tan and brown striped tiger print upholstered footstool is a treasure at the end of the day. A comfy place to rest your feet that also adds some sophisticated style to your space. Handcrafted by skilled artisans, this footstool includes dark stained wood legs that offset the stunning patterned upholstery to create a striking contrast. Fine detailing such as nailhead trim give this foot stool a rich and elegant look. 5.00-inch h x 16.00-inch w x 16.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.