Zoro Homepage

16" Hunter Green Upholstered Velvet Bench with Flip top

  • Mfr # 530664

  • Zoro # G622370724


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Width
15.7 in
Assembly Required
Partial Assembly Needed
Overall Depth
59 in
Overall Height
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530664
Zoro #
G622370724
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15.7 in
Overall Depth
59 in
Overall Height
18.1 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Color
Green
Item
Benche

Description

Add a good looking decorative accent to your space that is also practical for seating. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 18.1-inch H x 15.7-inch W x 59-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.