
16' Ivory And Silver Geometric Indoor Outdoor Runner Rug
Mfr # 553022
Zoro # G322327394
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Depth
0.25 in
Width (In.)
192 in
Assembly Required
No Assembly Needed
Color
Ivory Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553022
Zoro #
G322327394
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Depth
0.25 in
Width (In.)
192 in
Details
Assembly Required
No Assembly Needed
Color
Ivory Silver
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 16-foot ivory and silver geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 192-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.