Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Light Brown Solid Wood Round Nightstand

  • Mfr # 651495

  • Zoro # G822343665


product price: $490.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (in)
14.2 in
Commercial Use
No
Color
Light Brown
Assembly Required
No Assembly Needed
Height (in)
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651495
Zoro #
G822343665
UPC #
-
Country of Origin
India

Dimensions

Width (in)
14.2 in
Height (in)
15.7 in
Depth (in)
10.2 in

Details

Commercial Use
No
Color
Light Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 16-inch light brown solid wood round nightstand will compliment your bed beautifully. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 15.70-inch h x 14.20-inch w x 10.20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.