Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Modern Rustic Three Drawer Accent Chest

  • Mfr # 389701

  • Zoro # G522906016


product price: $592.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389701
Zoro #
G522906016
UPC #
-
Country of Origin
India

Description

This 16" Modern Rustic Three Drawer Accent Chest is a practical and good looking accent for your bedroom storage and organizational needs. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with three easy open drawers for practical and good looking clothing storage. Hand-crafted from recycled wood solids in a multi-colored hand-painted finish, this chest with three drawers provides storage as an end table or accent in your living room, hallway, bedroom, office, or bathroom. The black rustic hardware marries beautifully with the rustic distressed finish giving this an authentic vintage vibe. 24.25" H x 15.75" W x 12" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.