Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Off White Ceramic Novelty Table Lamp With White Drum Shade

  • Mfr # 643463

  • Zoro # G222372357


product price: $55.99
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White
Width
8 in
Depth
8 in
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643463
Zoro #
G222372357
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Height
15.75 in

Details

Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

This 16-inch off white ceramic novelty table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of off white ceramic. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 15.75-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.