
16" Orange And Gold Faux Shagreen Handmade Serving Tray With Handles
Mfr # 625650
Zoro # G122366012
product price: $68.15
/eaKey Features
Assembly Required
No Assembly Needed
Overall Depth
9.5 in
Overall Width
15.75 in
Overall Height
1.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625650
Zoro #
G122366012
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9.5 in
Overall Width
15.75 in
Overall Height
1.75 in
Details
Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes
Description
This 16-inch orange and gold faux shagreen handmade serving tray with handles will add a beautiful decorative accent to your decor. A beautiful faux shagreen pattern adds to the appeal and decorative quality of this piece. Features gold handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for serving or displaying a collection of candles, perfume, décor, and more. 1.75-inch h x 15.75-inch w x 9.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.