16' Orange And Yellow Indoor Outdoor Runner Rug

  • Mfr # 564161

  • Zoro # G122334561


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Height
26 in
Depth
0.25 in
Width (In.)
192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564161
Zoro #
G122334561
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
192 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Orange Yellow
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom
Shape
Runner

Description

This 16-foot orange and yellow indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug flaunts a orange and yellow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 192-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.