
16" Ornate Faux Crystal Tabletop Pillar Candle Holder
Mfr # 468335
Zoro # G522882709
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Holder Type
Pillar
Primary Item Height
16 in
Style
Contemporary
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468335
Zoro #
G522882709
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Primary Item Height
16 in
Width
5 in
Overall Depth
5 in
Details
Item
Candle Holders
Holder Type
Pillar
Style
Contemporary
Intended Room
Living Room
Commercial Use
Yes
Capacity
1
Material
Polyresin
Construction Method
Machine Made
Placement Type
Tabletop
Shape
4" Wide Pillar
Color
Silver
Assembly Required
No
Description
Create a warm and inviting environment in any space with this 16" ornate faux crystal tabletop pillar candle holder. Dress up your home to impress every season with this fabulous candleholder that features an open center. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 16" H x 5" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.