
16" Pink Cotton Throw Pillow
Mfr # 529313
Zoro # G622810565
product price: $36.99
/eaKey Features
Material
Cotton
Color
Pink
Length
16 in
Size
16 x 16 in
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529313
Zoro #
G622810565
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Size
16 x 16 in
Depth
7 in
Width
16 in
Details
Material
Cotton
Color
Pink
Reversible
No
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Item
Accent Throw Pillow
Closure Type
Zipper
Pattern
Solid Color
Style
Transitional
Fill Material
Polyfill
Description
Unique and decorative, this comfortable 16-inch pink cotton throw pillow will leave a lasting impression. Durable pink cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 16-inch H x 16-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.