
16" Pink Orange And Natural Cotton Embroidered Medallion Footstool
Mfr # 634164
Zoro # G622356391
product price:Â $72.25
/eaKey Features
Depth
16 in
Application Type
No
Height
5 in
Width
16 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634164
Zoro #
G622356391
UPC #
-
Country of Origin
India
Dimensions
Depth
16 in
Height
5 in
Width
16 in
Details
Item
Ottoman
Application Type
No
Color
Brown Pink/Pink White
Assembly Required
No Assembly Needed
Description
This fun boho style pink orange and and natural footstool is a treasure at the end of the day. A comfy place to rest your feet that also adds some cheerful style to your space. Handcrafted by skilled artisans, this footstool includes dark stained wood legs that offset the vibrant upholstery to create a striking contrast. Fine detailing such as nailhead trim give this foot stool a rich and elegant look. 5.00-inch h x 16.00-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.