
16" Raw Silver And Black Heart Sculpture
Mfr # 354624
Zoro # G222882139
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Material
Buffed Aluminum
Color
Black, Silver
Length
15.5 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354624
Zoro #
G222882139
UPC #
-
Country of Origin
India
Dimensions
Length
15.5 in
Depth
14 in
Width
4 in
Details
Occasion
No Holiday
Material
Buffed Aluminum
Color
Black, Silver
Nature Motif
No Nature
Assembly Required
No
Plays Music
No
Subject
No Subject
Item
Sculptures
Sculpture Type
Tabletop Sculpture
Design Motif
Not an animal
LED Lighting
No
Hand Painted
No
Description
Unique and decorative, this raw silver and black heart sculpture will leave a lasting impression. Hand-crafted, this modern and slightly abstract heart with a crisscross at the bottom is formed from rough hewn aluminum and attached to a black wooden pedestal base. This sculpture makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. It's a perfect addition for those who love an up-to-the-minute look and feel. 15.5-inch H x 4-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.