
16" Silver And Black Faux Crystal And Mirrored Glass Table Clock
Mfr # 635641
Zoro # G422885138
product price: $194.99
/ea
Free Shipping & Returns
Key Features
LED Lighting
No
Occasion
No Holiday
Design Motif
Not an animal
Nature Motif
No Nature
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635641
Zoro #
G422885138
UPC #
-
Country of Origin
China
Dimensions
Length
13.19 in
Depth
4.72 in
Width
11.81 in
Details
LED Lighting
No
Occasion
No Holiday
Design Motif
Not an animal
Nature Motif
No Nature
Material
Faux Crystal, Mirrored Glass
Color
Black, Silver
Sculpture Type
Table Clock
Finish
Glossy
Hand Painted
No
Plays Music
No
Subject
No Subject
Power Source
Batteries
Shape
Rectangle
Item
Sculptures
Description
Bring some sizzle to your space with this eye-catching 16-inch silver and black faux crystal and mirrored glass table clock. This stunning piece combines modern design with timeless elegance. Its unique blend of materials creates a striking visual appeal that complements various decor styles. Designed to be both functional and artistic, it adds a sophisticated touch to your tabletop. The battery-operated mechanism ensures hassle-free placement anywhere in your home. Elevate your interior with this exquisite sculpture that captures attention and sparks conversation. 16-inch h x 16-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.