Zoro Homepage

16" Silver Five Hook Wall Mount Key Shaped Coat Rack

  • Mfr # 628131

  • Zoro # G122367170


product price: $62.89
/ea

Key Features

Assembly
No Assembly Needed
Height
6.25 in
Color
Silver
Depth
2.5 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628131
Zoro #
G122367170
UPC #
-
Country of Origin
India

Dimensions

Height
6.25 in
Depth
2.5 in
Width
15.75 in

Details

Assembly
No Assembly Needed
Color
Silver
Item
Coat Hanger

Description

The 16-inch silver five hook wall mount key shaped coat rack is a stylish and functional addition to your home. Designed with five sturdy hooks, it provides ample space for organizing coats, hats, bags and keys in your hallway, kitchen, laundry room or garage. The rustic style with a purposefully distressed and antiqued silver finish adds a charming touch to your decor. These hooks easily mount on the wall, saving valuable floor space and creating a neat environment. Perfect for small entryways or busy family areas, it effortlessly combines practicality with aesthetic charm. 6.25-inch h x 15.75-inch w x 2.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.