
16" Silver Glass Wall Mounted Floating Shelf
Mfr # 639947
Zoro # G822348363
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Depth
4.3 in
Height
6.6 in
Width
15.7 in
Material
Glass
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639947
Zoro #
G822348363
UPC #
-
Country of Origin
China
Dimensions
Depth
4.3 in
Height
6.6 in
Width
15.7 in
Details
Item
Wall Mounted Shelve
Material
Glass
Color
Silver
Description
The 16-inch silver glass wall mounted floating shelf adds a touch of elegance to any living room. This rectangular shelf design effortlessly blends functionality with style, making it a perfect option for showcasing decorative items or books. Crafted from high-quality glass, it exudes a glam aesthetic that enhances the ambiance of your space. The stunning silver finish complements a variety of decor themes, allowing it to stand out while seamlessly integrating into your existing furnishings. Whether you’re looking to create an organized display or simply want a chic accent, this floating shelf is an ideal solution for maximizing wall space without compromising on design. Its versatile nature ensures it will be a timeless addition to your home decor. 6.60-inch h x 15.70-inch w x 4.30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.