Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Taupe Ceramic Table Lamp With White Drum Shade

  • Mfr # 643464

  • Zoro # G222371282


product price: $56.39
/ea

Key Features

Application Type
Yes
Color
White/Taupe
Assembly Required
No Assembly Needed
Width
8 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643464
Zoro #
G222371282
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
15.75 in
Depth
8 in

Details

Application Type
Yes
Color
White/Taupe
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 16-inch taupe ceramic table lamp with white drum shade. The base of this lamp is made of ceramic finished in a taupe tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 15.75-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.