Zoro Homepage

16" White Aluminum Rounded Outdoor Side Table

  • Mfr # 556544

  • Zoro # G322370673


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Application Type
Commercial
Assembly Required
No Assembly Needed
Color
White
Height
18.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556544
Zoro #
G322370673
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
18.9 in
Length
16 in

Details

Application Type
Commercial
Assembly Required
No Assembly Needed
Color
White
Item
Outdoor Table

Description

A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 16-inch white rounded aluminum outdoor side table is the perfect addition to your outdoor setup. With this modern side table, you will have a convenient place to keep items that you use frequently, such as your phone, glasses, or a cold glass of wine or lemonade at hand. Don't miss out on this must-have outdoor accessory. 18.9-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.