16" White and Black Two Drawer Faux Wood Nightstand
Mfr # 473018
Zoro # G222905463
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Leg Color
Black
Color
White
Frame Color
Black
Soft Close or Self Close Drawer Glides
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473018
Zoro #
G222905463
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
24 in
Depth
16 in
Length
16 in
Details
Number of Pieces
1
Leg Color
Black
Color
White
Frame Color
Black
Item
Nightstands & Bedside Table
Soft Close or Self Close Drawer Glides
Yes
Material
Manufactured Wood
Shape
Rectangular
Frame Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Capacity
100 lb
Number of Drawers
2
Style
Contemporary
Description
Give your room the look and feel of 5-star accommodations with this 16-inch white and black two drawer faux wood nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs that feature an abstract geometric design on the front. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 16-inch H x 24-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.